6414MT40AF-F1.500
Description
6414MT40AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F1.5000
BDI # 926909
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT40AF-F1.375
Description
6414MT40AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F1.3750
BDI # 926908
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT40AF-F1.000
Description
6414MT40AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F1.0000
BDI # 926905
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT40AF-F2.000
Description
6414MT40AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F2.0000
BDI # 926913
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT170AF-F1.875
Description
6414MT170AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F1.875
BDI # 926896
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170