H60A112 X 24 BORE
Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL
Part # H60A112 X 24 BORE
BDI # 21525012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
H140A80 X 12.002/12.004 MTO
Description
H140A80 X 12.002/12.004 MTO SPROCKET ; 1-3/4" PITCH 80 TEETH 12" BORE
Part # H140A80 X 12.002/12.004 MTO
BDI # 21564634
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
H80A112 X 31IN BORE
Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH
Part # H80A112 X 31IN BORE
BDI # 21542385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
H100A72 X10.503/10.506 6 HOLES 12.25BC
Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET
Part # H100A72 X10.503/10.506 6 HOLES 12.25BC
BDI # 21572262
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore