D160B13 X 4-3/8 FORD SPEC
Description
D160B13 X 4-3/8 FORD SPEC SPROCKET ; MTO
Part # D160B13 X 4-3/8 FORD SPEC
BDI # 25817564
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
160B13H 3-1/2 7/8 KW 2SS
Description
160B13H 3-1/2 7/8 KW 2SS RLR CHAIN SPRKT ; 3-1/2" BORE DIA 13 TEETH 2" PITCH
Part # 160B13H 3-1/2 7/8 KW 2SS
BDI # 21569471
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
160BS13 2-15/16
Description
160BS13 2-15/16 RLR CHAIN SPROCKET ; 13 TEETH 9.31" OUTSIDE DIA
Part # 160BS13 2-15/16
BDI # 21552454
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
160B13 BORE 3-7/16 K STD
Description
MARTIN SPROCKET & GR 160B13 BORE 3-7/16 K STD
Part # 160B13 BORE 3-7/16 K STD
BDI # 23287584
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
140C13H X 2-15/16 KW/2SS
Description
140C13H X 2-15/16 KW/2SS SPROCKET
Part # 140C13H X 2-15/16 KW/2SS
BDI # 24873901
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore