120B20 X 2-1/4 STD KW 2SS
Description
120B20 X 2-1/4 STD KW 2SS SPROCKET ; MTO ROLLER CHAIN
Part # 120B20 X 2-1/4 STD KW 2SS
BDI # 25881412
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
140B20H X 3-15/16 SPLIT
Description
140B20H X 3-15/16 SPLIT SPROCKET ; 3-15/16" BORE
Part # 140B20H X 3-15/16 SPLIT
BDI # 23597666
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
D160B20 X 2-15/16 3/4KW 2SS
Description
D160B20 X 2-15/16 3/4KW 2SS SPROCKET ; 2-15/16" BORE 20T CHAIN #160
Part # D160B20 X 2-15/16 3/4KW 2SS
BDI # 25351434
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
120B20H X 2.939 PER DWG RM00066
Description
120B20H X 2.939 PER DWG RM00066 SPKT ; MTO ROLLER CHAIN
Part # 120B20H X 2.939 PER DWG RM00066
BDI # 25816049
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120B20 X 3-1/4 KW 2SS
Description
120B20 X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 20 TEETH 3-1/4" BORE
Part # 120B20 X 3-1/4 KW 2SS
BDI # 26029235
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore