Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
100BS21HT-1 15/16
Description
100BS21HT-X 1 15/16 SPROCKET ; 100BS21HT-1 15/16
Part # 100BS21HT-1 15/16
BDI # 24107066
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
120B21 2-15/16 FUL SPLIT
Description
120B21 2-15/16 FUL SPLIT SPROCKET
Part # 120B21 2-15/16 FUL SPLIT
BDI # 21585081
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Type
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
140BS21 1-15/16 KW/2SS
Description
140BS21 1-15/16 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-3/4IN PITCH
Part # 140BS21 1-15/16 KW/2SS
BDI # 21445084
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
140C21 SPLIT 3-7/16 KW SS
Description
140C21 SPLIT 3-7/16 KW SS SPROCKET ; STYLE C HUB
Part # 140C21 SPLIT 3-7/16 KW SS
BDI # 23782803
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore