80BS29H X 2-3/8 KW 2SS
Description
80BS29H X 2-3/8 KW 2SS CHAIN SPROCKET ; 80 ANSI 29 TEETH 2-3/8IN BORE
Part # 80BS29H X 2-3/8 KW 2SS
BDI # 22090974
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80BS29H X 70MM
Description
80BS29H X 70MM CHAIN SPROCKET ; 29T 80CHAIN
Part # 80BS29H X 70MM
BDI # 23135789
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80B29 X 70MM 20MM X 4.9MM KW SS
Description
80B29 X 70MM 20MM X 4.9MM KW SS SPRKT ; 70MM BORE SS SIZE 5/8-11 X 5/8
Part # 80B29 X 70MM 20MM X 4.9MM KW SS
BDI # 23137025
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80BS29 2 3/16
Description
80BS29 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS29 2 3/16
BDI # 624800
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Global Part Number GPN:
35601
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore