Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Radial | Airframe Control | Ultra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AS5KDDFS160
Description
AS5KDDFS160 AIRFRAME CONT BALL BRG ; 1/2"X1-1/8"X5/16" WD SR
Part # AS5KDDFS160
BDI # 796252
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K3L2FS160
Description
K3L2FS160 AIRFRAME BEARING ; POR NON-RETURNABLE MTO
Part # K3L2FS160
BDI # 796305
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.156
Other Features:
Airframe Control | Spherical Outside Diameter | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Radial | Airframe Control | Extra Small Size
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1616DS
Description
1616DS RADIAL BALL BEARING ; 0.5IN ID 1.12IN OD 0.37IN WD RND
Part # 1616DS
BDI # 21563062
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No