H60B19 X 2
Description
60B19H X 2 SPROCKET ; 4.945" OD X1-1/4" LTB X 3/4" P STEEL
Part # H60B19 X 2
BDI # 21472616
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H60B19X52MM 16X4.3MM KW 2SS
Description
H60B19X52MM 16X4.3MM KW 2SS SPROCKET ; (1) SS OVER KW,(1)SS AT 120 DEGREES
Part # H60B19X52MM 16X4.3MM KW 2SS
BDI # 25168028
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore