H80B38F X 3-1/16
Description
H80B38 X 3-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH TYPE B 3-1/16IN BORE
Part # H80B38F X 3-1/16
BDI # 21972426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80B38X75MM 20X4.9MM KW 2SS
Description
80B38X75MM 20X4.9MM KW 2SS SPROCKET ; 80 ANSI 38 TEETH 75MM BORE
Part # 80B38X75MM 20X4.9MM KW 2SS
BDI # 24863615
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore