ECP83587T-4
Description
ECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP83587T-4
BDI # 126781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83587T-4
Description
CECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CECP83587T-4
BDI # 125704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP83586T-4
Description
ECP83586T-4 SEVERE DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP83586T-4
BDI # 126779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3586T-4
Description
ECP3586T-4 SEVERE DUTY MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1
Part # ECP3586T-4
BDI # 126613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83664T-4
Description
ECP83664T-4 SEVERE DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP83664T-4
BDI # 126789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted