TB60L100
Description
TB60L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB60L100
BDI # 612146
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573644
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
8MX60S12-2012
Description
8MX60S12-2012 SYNCHRONOUS BELT PULLEY ; MPC-TB
Part # 8MX60S12-2012
BDI # 21580051
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed
8MX60S21-2012
Description
8MX60S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 21MMW BORE 2012 BUSH
Part # 8MX60S21-2012
BDI # 21981427
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed
TB60L050
Description
TB60L050 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB60L050
BDI # 612144
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573915
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
TB60L075
Description
TB60L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8" PITCH L STYLE
Part # TB60L075
BDI # 612145
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573718
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed