60BS12 1-1/4 5/16 KWY
Description
60BS12 1-1/4 5/16 KWY SPROCKET ; 1-1/4IN BORE 12 TEETH STEEL
Part # 60BS12 1-1/4 5/16 KWY
BDI # 21536042
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.249
Global Part Number GPN:
36591
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
60B12 30MM 8X3.3MM KW
Description
60B12 30MM 8X3.3MM KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B12 30MM 8X3.3MM KW
BDI # 21445320
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31047
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed