12BTB57
Description
12BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB57
BDI # 614851
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570290
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed
80BS57 2
Description
80BS57 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS57 2
BDI # 625089
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Global Part Number GPN:
35538
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore
D06BTB57
Description
D06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB57
BDI # 607128
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570812
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
80BS57 2 3/16
Description
80BS57 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS57 2 3/16
BDI # 625091
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Global Part Number GPN:
35629
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Triplex Type
Global Part Number GPN:
570379
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore