Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/16
Global Part Number GPN:
671931
Pressure Angle:
14.5
S1221 MTO PER DWG 3-7172-002-002
Description
S1221 MTO PER DWG 3-7172-002-002 ; SPUR GEAR 12 DP 21T
Part # S1221 MTO PER DWG 3-7172-002-002
BDI # 23715323
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
S1221 X 1IN 1/4X1/8KW SS AT 90DEG
Description
S1221 X 1IN 1/4X1/8KW SS @ 90DEG SPUR GR ; 12DP 14.5DEG PA 21 TEETH 1.917" OD SS
Part # S1221 X 1IN 1/4X1/8KW SS AT 90DEG
BDI # 24719935
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671458
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8