PHS 08B-1A100
Description
PHS 08B-1A100 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A100
BDI # 1285037
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore
PHS 08B-1A114
Description
PHS 08B-1A114 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A114
BDI # 1285038
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
PHS 08B-1TB80
Description
PHS 08B-1TB80 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB80
BDI # 1285235
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
PHS 08B-1TB72
Description
PHS 08B-1TB72 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB72
BDI # 1285233
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore