42X76X12 HMSA92 P
Description
CRSEAL 42X76X12 HMSA92 P DBL LIP SEAL
Part # 42X76X12 HMSA92 P
BDI # 1477867
Features
Housing Bore - Millimeter:
76
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Internal and External Lip | Single External Lip Without Spring
19623 / 1.969X2.571X0.315 HMSA24 P
Description
CRSEAL 19623/ 1.969X2.571X0.315 HMSA24 P ; DBL LIP SEAL
Part # 19623 / 1.969X2.571X0.315 HMSA24 P
BDI # 1414329
Features
Housing Bore - Millimeter:
65.303
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.571
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604643
37387 / 3.75X4.751X0.375 CRW1 P
Description
CRSEAL 37387 / 3.75X4.751X0.375 CRW1 P ; SGL LIP SEAL
Part # 37387 / 3.75X4.751X0.375 CRW1 P
BDI # 1251655
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185741
4249 / 0.438X0.875X0.25 CRW1 P
Description
CRSEAL 4249 / 0.438X0.875X0.25 CRW1 P ; SGL LIP SEAL
Part # 4249 / 0.438X0.875X0.25 CRW1 P
BDI # 1252335
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186073
23885 / 2.402X2.992X0.276 HMSA96 P
Description
CRSEAL 23885/ 2.402X2.992X0.276 HMSA96 P ; LIP SEAL
Part # 23885 / 2.402X2.992X0.276 HMSA96 P
BDI # 1248033
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604967