PHP 80-8M-20RSB
Description
PHP 80-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-20RSB
BDI # 1289934
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHS 08B-1TB80
Description
PHS 08B-1TB80 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB80
BDI # 1285235
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
PHS 16B-1TB80
Description
PHS 16B-1TB80 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB80
BDI # 1286462
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
PHP 80-14M-55RSB
Description
PHP 80-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-55RSB
BDI # 1290078
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore