7214MT85A-3535
Description
7214MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT85A-3535
BDI # 927238
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Belt Width - Millimeter:
85