Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
H80A80 X 16IN PLAIN BORE
Description
H80A80 X 16IN PLAIN BORE SPROCKET ; 26.05" OD X 1" P STEEL
Part # H80A80 X 16IN PLAIN BORE
BDI # 21558737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
16 Inch Plain Bore
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Rough Bore