Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore
12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
60B46F X 1-1/4
Description
H60B46F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS46 1 1/4
BDI # 915597
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
60B46F X 1-1/2
Description
H60B46F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS46 1 1/2
BDI # 915600
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Bushed