GYA108RRB
Description
GYA108RRB INSERT BEARING ; 1-1/5" BORE NARROW IR 3.15" OD
Part # GYA108RRB
BDI # 1356539
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.065
Outer Race Profile:
Spherical
Global Part Number GPN:
561337
Mounting Method:
Set Screw
6205 2RSJEM
Description
6205 2RSJEM DEEP GROOVE BALL BRG ; SR 25MMX52MMX15MM 2 SEALS
Part # 6205 2RSJEM
BDI # 21480033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2822
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204 A-2Z/C3
Description
3204 A-2Z/C3 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2Z/C3
BDI # 1250274
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258109
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6003 2RSJEM
Description
6003 2RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD 2-SEALS
Part # 6003 2RSJEM
BDI # 21988041
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2776
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008 2RSJEM
Description
6008 2RSJEM DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD 2-SEALS
Part # 6008 2RSJEM
BDI # 21988065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No