34P459-3675G1
Description
34P459-3675G1 ; .75HP 1725RPM DC 56C 3435P TENV F3 N
Part # 34P459-3675G1
BDI # 20116079
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.26
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F3 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
33-2591Z139G1
Description
33-2591Z139G1 ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # 33-2591Z139G1
BDI # 20176620
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.22
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34P459-3674G1
Description
34P459-3674G1 ; .33HP 1750RPM DC 56C 3420P TENV F3 N
Part # 34P459-3674G1
BDI # 20116078
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.38
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
.5012EP3ESS56CFL
Description
.5012EP3ESS56CFL WASH DOWN DUTY ; 0.5HP 6 56C WCF2
Part # .5012EP3ESS56CFL
BDI # 958139
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593118
Mounting Method:
C-Face | Round Frame