PR2090-180-KS-S-4020707-16.0
Description
PR2090-180-KS-S-4020707-16.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PR2090-180-KS-S-4020707-16.0
BDI # 184433
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.843
Overall Width - Inch:
8.13
BB1083 180-CC 163.51 2-3/8 S SHFT
Description
B10C18S16351 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1083 180-CC 163.51 2-3/8 S SHFT
BDI # 296646
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64
S833BR-180K-M1
Description
S833BR-180K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S833BR-180K-M1
BDI # 180997
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
BF1283 180-CC 175.80 TAPERED
Description
BF12C18T17580 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 180-CC 175.80 TAPERED
BDI # 297021
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
BF1083 180-CC 163.51 TAPERED
Description
BF10C18T16351 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1083 180-CC 163.51 TAPERED
BDI # 296980
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.77