PHP 31-8M-50RSB
Description
PHP 31-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-50RSB
BDI # 1289987
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.057
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.646
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Other Features:
Plain Style | Type A | With Brass Insert | Minimum Bore 3/16
Global Part Number GPN:
667820
Pressure Angle:
20
PHS 20B-1BH31
Description
PHS 20B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH31
BDI # 1288879
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
60B31
Description
60B31 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 31T 1 ROW
Part # 60B31
BDI # 623484
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Global Part Number GPN:
36319
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Simplex Type
Global Part Number GPN:
570753
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore