1141 CP C/L P/F
Description
1141 CP C/L P/F ; 4MM REN CONN LINK PRESS FIT
Part # 1141 CP C/L P/F
BDI # 17281211
Features
Roller Width - Inch:
0.106
Chain Pitch - Inch:
0.157
Chain Size:
1141
Component:
Connecting Link
Roller Diameter - Millimeter:
2.5
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
PHC 15-1O/L
Description
PHC 15-1O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 15-1O/L
BDI # 1280632
Features
Roller Width - Inch:
0.094
Chain Pitch - Inch:
0.188
Chain Size:
15
Component:
Offset Link
Roller Diameter - Millimeter:
2.489
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
15 RIV 10FT
Description
RS15 RIV RIVETED CHAIN ; 0.188" CHAIN PITCH 10FT/BOX
Part # 15 RIV 10FT
BDI # 21463177
Features
Roller Width - Inch:
0.094
Chain Pitch - Inch:
0.188
Chain Size:
15
Component:
Chain
Roller Diameter - Millimeter:
2.489
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.094
Chain Pitch - Inch:
0.188
Chain Size:
15
Component:
Chain
Roller Diameter - Millimeter:
2.489
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
2 Links
15R60NPCL CP TYPE
Description
15R60NPCL CP TYPE CONNECTING LINK
Part # 15R60NPCL CP TYPE
BDI # 21542649
Features
Roller Width - Inch:
0.094
Chain Pitch - Inch:
0.188
Chain Size:
15
Component:
Connecting Link
Roller Diameter - Millimeter:
2.489
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1