648MT50AF-SK
Description
648MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-SK
BDI # 927068
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
728MT30AF-SK
Description
728MT30AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-SK
BDI # 927357
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
1128MT30A-SK
Description
1128MT30A SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30A-SK
BDI # 922974
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
3414MT85AF-SK
Description
3414MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-SK
BDI # 924615
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
1128MT20C-SK
Description
1128MT20C SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT20C-SK
BDI # 922956
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
20