2622077
Description
2622077 DIRECTIONAL CTRL VALVE ; G1/8 SOL INDIRECTLY CONTROLLED
Part # 2622077
BDI # 21562277
Features
Port Type:
1/8" G
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.575
Voltage:
230 VAC | 24 VDC
Overall Width - Inch:
0.984