Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Global Part Number GPN:
30213
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
80BS10 1 1/4
Description
80BS10 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 10T 1-1/4" BORE
Part # 80BS10 1 1/4
BDI # 624469
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
34137
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
120BS10 2-1/4
Description
120BS10 2-1/4 SPROCKET ; SMPLX BORED TO SIZE SPROCKET 0.7IN PITCH
Part # 120BS10 2-1/4
BDI # 21581286
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
80BS10HT 1 1/4
Description
80BS10HT 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 10 TEETH 1 ROW HT
Part # 80BS10HT 1 1/4
BDI # 624473
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
34138
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
50B10 X 5/16 KW SS
Description
50B10 X 5/16 KW SS ROLLER CHAIN SPROCKET ; 50 ANSI 10 TEETH 5/16" BORE
Part # 50B10 X 5/16 KW SS
BDI # 24718617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore