PHP 96H300TB
Description
PHP 96H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H300TB
BDI # 1289454
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2