H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
F80C95 3-15/16 KW 2SS
Description
F80C95 3-15/16 KW 2SS SPROCKET ; 1IN PITCH 95 TEETH 3-15/16IN BORE
Part # F80C95 3-15/16 KW 2SS
BDI # 21967586
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
F80C95 3-7/16 3/4 KW/2SS
Description
F80C95 3-7/16 3/4 KW/2SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH
Part # F80C95 3-7/16 3/4 KW/2SS
BDI # 21445556
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
F80C95HT X 3-7/16 3/4 KW2SS
Description
F80C95HT X 3-7/16 3/4 KW2SS SPKT
Part # F80C95HT X 3-7/16 3/4 KW2SS
BDI # 24880938
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore