Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
D16CTB42
Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB42
BDI # 607499
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569122
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Duplex Type
Global Part Number GPN:
570631
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Simplex Type
Global Part Number GPN:
569625
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
PHS 08B-2TB42
Description
PHS 08B-2TB42 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB42
BDI # 1285337
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed