Features
Housing Bore - Millimeter:
69.748
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.746
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604220
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184237
7541 / 0.75X1.416X0.266 HMS2 S
Description
CRSEAL 7541 / 0.75X1.416X0.266 HMS2 S ; SGL LIP SEAL
Part # 7541 / 0.75X1.416X0.266 HMS2 S
BDI # 1297069
Features
Housing Bore - Millimeter:
35.966
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
1.416
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Global Part Number GPN:
187248
33654 / 3.375X4.28X0.406 CRWA1 S
Description
CRSEAL 33654 / 3.375X4.28X0.406 CRWA1 S ; DBL LIP SEAL
Part # 33654 / 3.375X4.28X0.406 CRWA1 S
BDI # 1251101
Features
Housing Bore - Millimeter:
108.712
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
4.28
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185424
17444 / 1.75X2.623X0.313 CRW1 S
Description
CRSEAL 17444 / 1.75X2.623X0.313 CRW1 S ; SGL LIP SEAL
Part # 17444 / 1.75X2.623X0.313 CRW1 S
BDI # 1243140
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183049