VQZ2151S-9MO-C-X5(DC30V)
Description
VQZ2151S-9MO-C-X5(DC30V)
Part # VQZ2151S-9MO-C-X5(DC30V)
BDI # 19383984
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.51 - 0.53 Cv Factor | Without Sub Plate | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.622
Voltage:
30 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
4.055
Voltage:
30 VDC