TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 1-7/16" Bore
Part Type:
Tapered Bushing Assembly
8MGT-1760-21
Description
8MGT-1760-21 TIMING BELT ; 8MM PITCH 1760MM PITCH LEN
Part # 92741220
BDI # 1116846
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Belt Width - Inch:
0.827
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
21
Belt Pitch Length - Millimeter:
1760
Belt Pitch Length - Inch:
69.291
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
14MGT-1260-37
Description
14MGT-1260-37 TIMING BELT ; 14MM PITCH 1260MM PITCH LEN
Part # 92745090
BDI # 1408145
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377412
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
1260
Belt Pitch Length - Inch:
49.606
Belt Style:
Synchronous
Tooth Profile:
Standard HTD