ZX, Individual Vacuum Unit - External Supply Type (Metric)
Vacuum Generator series ZX is a single-stage generator. The modular design allows the user to choose only the components needed for the application. The ZX is available with a combination of generator unit, supply/release valve unit, pressure switch unit, and suction filter unit. Order without the generator unit for use as a filter and valve assembly for house vacuum systems. Special function plates allow the use of shop air to create the vacuum, and nitrogen for the blow-off. Available in standalone or manifold configurations.
- Vacuum module, external vacuum supply system
- Various valve types
- Air operated or various voltages
- Various lead wire and connector types
- Various switches and lead wire lengths
- Szary nie są kompatybilne z inną wybraną opcją.
- Czerwony konflikt z inną wybraną opcją.
- Bursztynowy nie są zalecane.
Pliki do pobrania
Numer części musi być kompletny, aby móc przeglądać / pobierać modele CAD.