Caracteristici
Lățime rolă - inci:
0,77
Chain Pitch - Inch:
1,25
Chain Size:
20B-3
Componentă:
Connecting Link
Diametru rolă - milimetri:
19,05
Inci - metric:
Metric
Material:
Carbon Steel
Alte caracteristici:
Outer Plate Thickness 3.5 MM | Short Pitch
Serie lanț:
Standard
Caracteristici speciale interne:
No
Caracteristici
Chain Pitch - Inch:
1,25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31,75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23,884
Inci - metric:
Metric
Material:
Steel
Diametru exterior - inci:
24,601
Diametru cerc de divizare - milimetri:
606,66
Metodă de montare:
Rough Bore
Caracteristici
Chain Pitch - Inch:
1,25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31,75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27,066
Inci - metric:
Metric
Material:
Steel
Diametru exterior - inci:
27,788
Diametru cerc de divizare - milimetri:
687,48
Metodă de montare:
Rough Bore
Caracteristici
Chain Pitch - Inch:
1,25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31,75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22,691
Inci - metric:
Metric
Material:
Steel
Diametru exterior - inci:
23,406
Diametru cerc de divizare - milimetri:
576,35
Metodă de montare:
Rough Bore
Caracteristici
Chain Pitch - Inch:
1,25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31,75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30,248
Inci - metric:
Metric
Material:
Steel
Diametru exterior - inci:
30,973
Diametru cerc de divizare - milimetri:
768,3
Metodă de montare:
Rough Bore