DFAR0303071002515
Description
DFAR0303071002515 SPIRAL WOUND GASKET, RWI ASME 2.5 NPS 9-1500 CLASS (SMARTCATALOG)
Part # DFAR0303071002515
BDI # 27594009
DFAR0303070344006B
Description
DFAR0303070344006B SPIRAL WOUND GASKET, RWI ASME 44 NPS 600 CLASS (SMARTCATALOG)
Part # DFAR0303070344006B
BDI # 27593754
DOM03071002515
Description
DOM03071002515 SPIRAL WOUND GASKET, RW ASME 2.5 NPS 9-1500 (SMARTCATALOG)
Part # DOM03071002515
BDI # 27471986
E0000050001515
Description
E0000050001515 SPIRAL WOUND GASKET, RWI EDGE ASME 1.5 NPS 9 1500 304 (SMARTCATALOG)
Part # E0000050001515
BDI # 27471597
E0303050300525
Description
E0303050300525 SPIRAL WOUND GASKET, RWI EDGE ASME 0.5 NPS 2500 (SMARTCATALOG)
Part # E0303050300525
BDI # 27470072