Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

203-XL-KRR https://www.bdiexpress.com/medias/INDXXXXXXXXX-1411411-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2MHxpbWFnZS9qcGVnfGFHTTBMMmcwTnk4eE1EYzJOekUwT1RnMU9EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhNVFF4TVY4ek1EQjRNekF3TG1wd1p3fGUwZDIyMjk2ZGU4YTljODI2ZTQwMDUzOWM1ODJkZmRhNmUzMjdkOWJlZTE2NzZmMWFjMDU0OTViODdjYTk4ZmE
1411411 Ball Bearings 

INA INA

203-XL-KRR

Description

203-XL-KRR X-LIFE INSERT BALL BEARING ; 16.2MM X 40MM X 18.3MM

Ball Bearing; Single Row; 17MM ID X 40MM OD X 12MM Outer WD X 18.3MM Inner WD; 2 Seals; C0-Medium; Extended Inner Ring

Part #

203-XL-KRR

BDI #
1411411

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 5

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.07
EAN
4012802783520
Product Group - BDI
B00308
Noun
Bearing
Keyword 4
https://www.schaeffler.com
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.17
Product Detail
Ball Bearing
Product Specification
Ball Bearing; Single Row; 17MM ID X 40MM OD X 12MM Outer WD X 18.3MM Inner WD; 2 Seals; C0-Medium; Extended Inner Ring
Long Description
Ball Bearing; Single Row; 17MM ID X 40MM OD X 12MM Outer WD X 18.3MM Inner WD; 2 Seals; C0-Medium; Extended Inner Ring