Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3320 https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB2-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjF8aW1hZ2UvanBlZ3xhRGxtTDJnd05DOHhNRFF3T1RRMk9UUTBOREV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMEpTVTE4ek1EQjRNekF3TG1wd1p3fGIzNmU4MGFkOTM3YTBhMDE0N2IzY2ZjMTUzMGIzYzUwYzdiYzk2ZTdhNDNhMTMzYjQ0MjM1MWQwYmExNzk2YzY
25854306 Ball Bearings 

NTN NTN

3320

Description

3320 ANGULAR CONTACT BALL BRG, DOUBLE ROW (SMARTCATALOG)

DOUBLE ROW ANGULAR CONTACT BRG - 100 MM ID X 215 MM OD X 82.6 MM W; OPEN

Part #

3320

BDI #
25854306

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171531
Weight / Kilogram
13.8
EAN
4547359297348
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
30.424
Long Description
DOUBLE ROW ANGULAR CONTACT BRG - 100 MM ID X 215 MM OD X 82.6 MM W; OPEN