Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4206 ATN9 https://www.bdiexpress.com/medias/INDXXXBRGXXX-DRB-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzN8aW1hZ2UvanBlZ3xhR1JpTDJnME1TOHhNRFUxTmpjeE5qQTFOall3Tmk5SlRrUllXRmhDVWtkWVdGaGZSRkpDWDA5UVJVNWZVRXhmTXpBd2VETXdNQzVxY0djfDk3ZDkyZWUxODM1OTNmMTdjYzJjMDNlMzFkZTI3NTUwNmM3NmFiZDQzMjE1N2ZlNThlOGJiYWQ0MjU2NTViYjQ
1419243 Ball Bearings 

SKF SKF

4206 ATN9

Description

4206 ATN9

Double Row Ball Bearing; 30MM Bore; 62MM OD; 20MM W; Open Enclosure Type; Double Row

Part #

4206 ATN9

BDI #
1419243

Details

2545.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 2,545.00 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.262
EAN
7316577004437
Product Group - BDI
B00152
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Product Detail
Double Row Ball Bearing
Product Specification
Double Row Ball Bearing; 30MM Bore; 62MM OD; 20MM W; Open Enclosure Type; Double Row
Long Description
Double Row Ball Bearing; 30MM Bore; 62MM OD; 20MM W; Open Enclosure Type; Double Row