CONSOLIDATED BEARING
CONSOLIDATED BEARING
4306
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
4306 DEEP GROOVE BALL BEARING ; DOUBLE ROW
Ball Bearing; Double Row; 30MM Bore; 72MM Outside Diameter; 27MM Outer Race Width; Open; Fiberglass Reinforced Polyamide Cage; C0 Clearance; Deep Groove
Part #
4306
BDI #
215879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/4306/p/215879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.56
EAN
0644075116008
Product Group - BDI
B00152
Noun
Bearing
Keyword String
Ball
Product Detail
Ball Bearing
Product Specification
Double Row; 30MM Bore; 72MM Outside Diameter; 27MM Outer Race Width; Open; Fiberglass Reinforced Polyamide Cage; C0 Clearance; Deep Groove
Long Description
Ball Bearing; Double Row; 30MM Bore; 72MM Outside Diameter; 27MM Outer Race Width; Open; Fiberglass Reinforced Polyamide Cage; C0 Clearance; Deep Groove