Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

305183 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SPLIT-OT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MnxpbWFnZS9qcGVnfGFERXhMMmhrT1M4eE1EYzNNREk1TkRJeE1EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVUV4SlZGOVBWRjh6TURCNE16QXdMbXB3Wnd8YTJlNjUxNDhmMjdlNjRiN2Q2YTJjYmQ2NTJmOTVmNzhmYTljNGQxMjc4ODUwN2IzNmMxMGFmMjk4OTM4NzQ4ZA
18478066 Angular Contact Ball Bearings 

EBC EBC

305183

Description

305183 ; BEARING

Angular Contact Ball Bearing; 160MM Bore; 240MM Outside Diameter; 76MM Width; Open Enclosure

Part #

305183

BDI #
18478066

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
Product Detail
Angular Contact Ball Bearing
Product Specification
160MM Bore; 240MM Outside Diameter; 76MM Width; Open Enclosure
Long Description
Angular Contact Ball Bearing; 160MM Bore; 240MM Outside Diameter; 76MM Width; Open Enclosure