https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Njh8aW1hZ2UvanBlZ3xhR05qTDJnd1ppOHhNREl6TlRNNU1qRTJNemczTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJJUlU1Zk16QXdlRE13TUM1cWNHY3w1MGVkNTY2ZWZhOGUzY2M2YTBkM2RjNzhhMTJjNjcxNzU5OWJiYzViOWFmY2MwZTdlZTMxNTFiYjUyZGQ5Nzlk
SKF
SKF
316RDM-BKE
SKF SKF
Description
316RDM-BKE ANG CONTACT BALL BRG
Angular Contact Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; Yes Filling Slot; No Snap Ring; CS-Special Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Part #
316RDM-BKE
BDI #
662614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/316RDM-BKE/p/662614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.99
EAN
0097741009256
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 7 | ISO P4
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
CS-Special
Number of Bearings
1 (Single)
Preload
Medium
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
316RDM-BKE
Weight / LBS
8.8
Long Description
Angular Contact Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; Yes Filling Slot; No Snap Ring; CS-Special Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh