

HR BLACK
HR BLACK
3202
HR BLACK HR BLACK
Description
HR BLACK 3202
Angular Contact Ball Bearing; Double Row; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open Enclosure; ABEC 1 Precision; Filling Slot; C0-Medium; Steel Cage Material; 35 Degree Contact Angle; 1 (Single) Bearing
Part #
3202
BDI #
27269640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3202/p/27269640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open Enclosure; ABEC 1 Precision; Filling Slot; C0-Medium; Steel Cage Material; 35 Degree Contact Angle; 1 (Single) Bearing
Long Description
Angular Contact Ball Bearing; Double Row; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open Enclosure; ABEC 1 Precision; Filling Slot; C0-Medium; Steel Cage Material; 35 Degree Contact Angle; 1 (Single) Bearing