

FAG
FAG
3218-M
FAG FAG
Description
3218-M ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree; 1 (Single)
Part #
3218-M
BDI #
1143953
Details
1547.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3218-M/p/1143953
Your Price
$ 1,547.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.229
EAN
4012801271141
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree; 1 (Single)
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh