27366011
角接触球轴承
TIMKEN
TIMKEN
3310 ATN1
TIMKEN TIMKEN
描述
TIMKEN 3310 ATN1
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open Enclosure; Double Row; ABEC 1 Precision; C0-Medium; Polyamide Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
制造商部件号
3310 ATN1
BDI部件号
27366011
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/3310-ATN1/p/27366011
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 9 |
BDI- 匈牙利 | 9 |
BDI- 罗马尼亚 | 9 |
产品详细信息
分类
最低订购量
无
EAN条码
0013992229038
重量 / Kilogram
0
Product Group - BDI
B04311
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open Enclosure; Double Row; ABEC 1 Precision; C0-Medium; Polyamide Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
详细描述
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open Enclosure; Double Row; ABEC 1 Precision; C0-Medium; Polyamide Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing