FAG
FAG
574566B
FAG FAG
Description
FAG 574566B
Angular Contact Ball Bearing; 25.09MM Bore; 136MM Outside Diameter; 76MM Width
Part #
574566B
BDI #
1147765
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/574566B/p/1147765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.09
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Product Detail
Angular Contact Ball Bearing
Product Specification
25.09MM Bore; 136MM Outside Diameter; 76MM Width
Long Description
Angular Contact Ball Bearing; 25.09MM Bore; 136MM Outside Diameter; 76MM Width