Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7002.E.T.P2H.UL IBC https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121593-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI4MzB8aW1hZ2UvanBlZ3xhRFEwTDJobU1DOHhNREUwTVRrMU5qVXdOVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFMU9UTmZNekF3V0RNd01DNXFjR2N8ZTg1MGJjYjg5YmM5NTY3ZDBjNTE3MmM3ZDk0MTMwZmQ2MzcyNTY2MTQ4Nzk3OGViODZlNTI4MDg2MWI1NGJjMA
25121593 Angular Contact Ball Bearings 

IBC BEARING IBC BEARING

7002.E.T.P2H.UL IBC

Description

7002.E.T.P2H.UL IBC SPINDLE BEARING ; LIGHT PRE-LOAD 25DEG PHENOLIC CAGE

Angular Contact Ball Bearing; Single Row; 15MM Bore; 32MM Outside Diameter; 9MM Width; 25 Degree Contact Angle; Light Preload; Nylon Cage Material

Part #

7002.E.T.P2H.UL IBC

BDI #
25121593

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IBC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.036
Product Group - BDI
B00270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.bearingslimited.com
Weight / LBS
0.15
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 15MM Bore; 32MM Outside Diameter; 9MM Width; 25 Degree Contact Angle; Light Preload; Nylon Cage Material
Long Description
Angular Contact Ball Bearing; Single Row; 15MM Bore; 32MM Outside Diameter; 9MM Width; 25 Degree Contact Angle; Light Preload; Nylon Cage Material