

IBC BEARING
IBC BEARING
7030.E.T.P2H.UL
IBC BEARING IBC BEARING
Description
7030.E.T.P2H.UL SPINDLE BRG ; HIGH PRECISION ANGULAR CONTACT
Angular Contact Ball Bearing; Single Row; 150MM Bore; 225MM Outside Diameter; 35MM Width; ABEC 7 Precision; Phenolic Cage Material; Light Preload; 25 Degree Contact Angle; High Precision
Part #
7030.E.T.P2H.UL
BDI #
25136830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7030-E-T-P2H-UL/p/25136830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.901
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.bearingslimited.com
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 150MM Bore; 225MM Outside Diameter; 35MM Width; ABEC 7 Precision; Phenolic Cage Material; Light Preload; 25 Degree Contact Angle; High Precision
Long Description
Angular Contact Ball Bearing; Single Row; 150MM Bore; 225MM Outside Diameter; 35MM Width; ABEC 7 Precision; Phenolic Cage Material; Light Preload; 25 Degree Contact Angle; High Precision