Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7126KRDT/7126KRD1T https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwODV8aW1hZ2UvanBlZ3xhR0ppTDJoak1TOHhNREEzTmpRME5qQTJORFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWw4ek1EQllNekF3TG1wd1p3fDA1OWQ4NTdlMzVhZWFkMmYzNTc3MjI4MGU3ZjdiYWY2MmY3OGFkZDNhNzBiOGQwMmRmZjcyN2RiNDA3NTEzZDg
663945 Angular Contact Ball Bearings 

SKF SKF

7126KRDT/7126KRD1T

Description

7126KRDT/7126KRD1T ANG CONTACT BALL BRG ; 130MM IDX200MM ODX66MM WD

Angular Contact Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 29 Degree; 2 (1 Pair)

Part #

MRC.7126KRDT/7126KRD1T

BDI #
663945

Details

18366.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18,366.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.14
EAN
0097741090223
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Tandem
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
15.763
Long Description
Angular Contact Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 29 Degree; 2 (1 Pair)
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.598 Inch | 66 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh